Beli stainless drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)
    Mulai

    Rp22.900

    Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
  2. NACHI Straight Shank Drill Stainless Steel (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp99.900

    NACHI Straight Shank Drill Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    - A drill blade that can drill holes in stainless steel and other difficult-to-cut materials- Tip polishing thinning blade
  3. Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    44%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
    • Shank Diameter Tolerance: f11
    • Drill Diameter Tolerance: h8
    • Point Angle: 135 Degrees
  4. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  5. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    55%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  6. Jason Straight Shank Twist Drill for Stainless (Mata Bor Lurus)
    42%
    Mulai

    Rp18.900

    Jason Straight Shank Twist Drill for Stainless (Mata Bor Lurus)
    Deskripsi:
    Cold stamped coffee finishedDIN 338, material Co8
    atribut:
    • Material: Co8
  7. Mitsubishi Set Mata Bor Stainless Steel (Drill Bit Set)
    Mulai

    Rp969.900

    Mitsubishi Set Mata Bor Stainless Steel (Drill Bit Set)
    Deskripsi:
    Sharpness of blade edge is good, especially for processing stainless steel material of 200HB or less.
    atribut:
    • Cutting Diameter (mm): 2.5
    • Groove Length (mm): 35
    • Total Length (mm): 61
    • Shank Diameter (mm): 2.5
  8. BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  9. Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Series (Mata Bor Lurus)
    48%
    Mulai

    Rp909.900

    Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Series (Mata Bor Lurus)
    atribut:
    • Effective Processing Height: 3 to 5D (cutting diameterx3 to 5)
  10. Sherwood Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    Mulai

    Rp7.900

    Sherwood Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    The Sherwood range of HSS-Co heavy duty straight shank jobber drills offers durable and reliable cutting performance, boasting 5% cobalt alloy for enhanced strength and longevity in high-temperature, high-speed operations. These drills excel in drilling steels with tensile strength up to 1,400 N/mm², very hard bronze, stainless steels, as well as heat and acid-resistant steels. The cutting edges maintain sharpness for extended periods, minimising the need for frequent sharpening and maximising productivity, while also resisting corrosion effectively.
    atribut:
    • Coolant Delivery: External
    • Cutting Direction: Right Hand
    • Drill Diameter Tolerance: h8
    • ECLASS Code: 21010101
    • Finish/Coating: Bronze Oxide
    • Flute Construction: Ground Flute
    • Flute Type: Spiral
    • Helix Type: Normal Helix
    • Individual or Set: Individual
    • Material: Cobalt High Speed Steel
    • Number of Flutes: 2
    • Point Angle (°): 135
    • Point Type: Split Point
    • Shank Diameter Tolerance: f11
    • Standards Met: DIN 338B, BS 328
  11. NACHI Straight Shank Drill (Mata Bor Lurus)
    35%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp239.900

  12. BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    30%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  13. RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)
    30%
    Mulai

    Rp10.900

    RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - 5X More Sharper- 5X More Stronger- Standard DIN 338- 135 Point Sharpe
  14. monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)
    58%
    Rating:
    92% of 100
    (5)
    Mulai

    Rp17.900

    monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)
    Deskripsi:
    It is suitable for drilling of general steel from stainless steel. (Workpiece) Stainless steel, carbon steel, alloy steel, general steel
    atribut:
    • Material: HSSCo8
  15. BOSCH Brad Point Wood Drill Bits with Cylindrical Shank (Mata Bor Kayu)
    39%
    Mulai

    Rp19.900

    BOSCH Brad Point Wood Drill Bits with Cylindrical Shank (Mata Bor Kayu)
    Deskripsi:
    Mata bor brad point standar. Sesuai untuk kayu keras dan lunakMata bor dengan titik kalibrasi dan pemotong bahuWarna mata bor: hitam, titik gerusDua alur
    atribut:
    • Cutting Direction: Right
    • Drill Bit Type: twist, wood
    • Shaft Shape: Silinder
    • Shape of the drill tip: Tip of M
  16. SUS Straight Shank Drill for Stainless Steel (Mata Bor Lurus)
    Mulai

    Rp29.900

    SUS Straight Shank Drill for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    - Basic on HSE feartures heat and wer resistance. - Thick web design provides high rigidity and minimum vibration. - "X" thinning reduces thrust load, accurates concentricity and dissipates heat easily. - Suitable for drilling tough materials, such as Stainless Steel, Titanium Alloy and Heat-resistant Steel, etc.
    atribut:
    • Material: HSE-High Speed Steel M42, Co Content 8%
    • Point Angle (°): 130
    • Drill Outside Diameter Tolerance: h8
    • Flute Edge: X Thinning
  17. York Conical Shape Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp119.900

    York Conical Shape Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Conical
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  18. DORMER HSS-E Jobber Drill Bronze Cobalt
    Mulai

    Rp329.900

    DORMER HSS-E Jobber Drill Bronze Cobalt
    Deskripsi:
    For creating holes on a surface.
    atribut:
    • Material: HSS-E (High Speed Cobalt)
  19. CLE-LINE Cobalt TIN Tipped Jobber Drill Set
    Mulai

    Rp5.299.900

Daftar Harga stainless drill Terbaru November 2026
Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)Rp22.900
NACHI Straight Shank Drill Stainless Steel (Mata Bor Lurus)Rp99.900
Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)Rp30.900
BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Rp39.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp19.900
Jason Straight Shank Twist Drill for Stainless (Mata Bor Lurus)Rp18.900
Mitsubishi Set Mata Bor Stainless Steel (Drill Bit Set)Rp969.900
BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)Rp349.900
Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Series (Mata Bor Lurus)Rp909.900
Sherwood Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)Rp7.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)